Internal Tooth Lock Washer, For Screw Size 1/4 in 410 Stainless Steel, Plain Finish, 5000 PK

  • Mfr # 337609

  • Zoro # G706370862


product price:  $502.99
/pk 5000, $0.10/ea
Free Shipping & Returns

Key Features

Material
410 Stainless Steel
Finish
Plain
Outside Diameter
0.46-0.478 in
Minimum Thickness
0.023 in
Maximum Thickness
0.028 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337609
Zoro #
G706370862
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1/4 in
Outside Diameter
0.46-0.478 in
Minimum Thickness
0.023 in
Maximum Thickness
0.028 in
Inside Diameter
0.256-0.267 in

Details

Item
Internal Tooth Lock Washer
Material
410 Stainless Steel
Finish
Plain
System of Measurement
Inch
Material Grade/Class
Not Graded

Description

1/4" Internal Tooth Lock Washers/410 St. Steel/Outer Dia .460" - .478"/Thickness 023 - .028,5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products