Internal Tooth Lock Washer, For Screw Size 1/4 in Steel, Black Zinc Finish, 10000 PK
- Mfr # 192096
- Zoro # G706370831
product price:Â
$
886.99
/pk of 10000, $0.09/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Black Zinc
Outside Diameter
0.46-0.478 in
Minimum Thickness
0.023 in
Maximum Thickness
0.028 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 192096
- Zoro #
- G706370831
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Internal Tooth Lock Washer
- Material
- Steel
- Finish
- Black Zinc
- System of Measurement
- Inch
Dimensions
- For Screw Size
- 1/4 in
- Outside Diameter
- 0.46-0.478 in
- Minimum Thickness
- 0.023 in
- Maximum Thickness
- 0.028 in
- Inside Diameter
- 0.256-0.267 in
Description
1/4" Internal Tooth Lock Washers/Black Zinc/Outer Dia .460" - .478"/Thickness 023 - .028,10000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.