Internal Tooth Lock Washer, For Screw Size 3/4 in Steel, Black Oxide Finish, 2000 PK

  • Mfr # 848634

  • Zoro # G306370828


product price:  $1,396.99
/pk 2000, $0.70/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
1.22-1.245 in
Minimum Thickness
0.047 in
Maximum Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
848634
Zoro #
G306370828
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
3/4 in
Outside Diameter
1.22-1.245 in
Minimum Thickness
0.047 in
Maximum Thickness
0.055 in
Inside Diameter
0.769-0.795 in

Details

Item
Internal Tooth Lock Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Inch

Description

3/4" Internal Tooth Lock Washers/Outer Dia 1.220" - 1.245"/Thickness 047" - .055",2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products