Internal Tooth Lock Washer, For Screw Size 3/8 in 410 Stainless Steel, Plain Finish, 2000 PK

  • Mfr # 207115

  • Zoro # G306370743


product price:  $708.99
/pk 2000, $0.35/ea
Free Shipping & Returns

Key Features

Material
410 Stainless Steel
Finish
Plain
Outside Diameter
0.67-0.692 in
Minimum Thickness
0.032 in
Maximum Thickness
0.040 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
207115
Zoro #
G306370743
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
3/8 in
Outside Diameter
0.67-0.692 in
Minimum Thickness
0.032 in
Maximum Thickness
0.040 in
Inside Diameter
0.384-0.398 in

Details

Item
Internal Tooth Lock Washer
Material
410 Stainless Steel
Finish
Plain
System of Measurement
Inch
Material Grade/Class
Not Graded

Description

3/8" Internal Tooth Lock Washers/410 St. Steel/Outer Dia .670"-.692"/Thickness 032"-.040",2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products