Internal Tooth Lock Washer, For Screw Size 3/8 in Steel, Black Zinc Finish, 6000 PK

  • Mfr # 338613

  • Zoro # G106370820


product price:  $1,178.99
/pk 6000, $0.20/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Zinc
Outside Diameter
0.67-0.692 in
Minimum Thickness
0.032 in
Maximum Thickness
0.040 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
338613
Zoro #
G106370820
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
3/8 in
Outside Diameter
0.67-0.692 in
Minimum Thickness
0.032 in
Maximum Thickness
0.040 in
Inside Diameter
0.384-0.398 in

Details

Item
Internal Tooth Lock Washer
Material
Steel
Finish
Black Zinc
System of Measurement
Inch

Description

3/8" Internal Tooth Lock Washers/Black Zinc/Outer Dia .670" - .692"/Thickness 032" - .040",6000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products