Shop NEWPORT FASTENERS
See all product information
Create Account
Internal Tooth Lock Washer, For Screw Size 3/8 in Steel, Yellow Zinc Finish, 6000 PK
- Mfr # 442536
- Zoro # G106370844
product price:Â
$
1,131.99
/pk of 6000, $0.19/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Yellow Zinc
Outside Diameter
0.67-0.692 in
Minimum Thickness
0.032 in
Maximum Thickness
0.040 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442536
- Zoro #
- G106370844
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Internal Tooth Lock Washer
- Material
- Steel
- Finish
- Yellow Zinc
- System of Measurement
- Inch
Dimensions
- For Screw Size
- 3/8 in
- Outside Diameter
- 0.67-0.692 in
- Minimum Thickness
- 0.032 in
- Maximum Thickness
- 0.040 in
- Inside Diameter
- 0.384-0.398 in
Description
3/8" Internal Tooth Lock Washers/Zinc Yellow/Outer Dia .670" - .692"/Thickness 032" - .040",6000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.