Internal Tooth Lock Washer, For Screw Size #4 Steel, Black Oxide Finish, 10000 PK

  • Mfr # 900817

  • Zoro # G206370928


product price:  $270.99
/pk 10000, $0.03/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
0.245-0.27 in
Minimum Thickness
0.012 in
Maximum Thickness
0.018 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
900817
Zoro #
G206370928
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#4
Outside Diameter
0.245-0.27 in
Minimum Thickness
0.012 in
Maximum Thickness
0.018 in
Inside Diameter
0.115-0.123 in

Details

Item
Internal Tooth Lock Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Inch

Description

#4 Internal Tooth Lock Washers/Black Oxide/Outer Dia .245" - .270"/Thickness 012" - .018",10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.