Internal Tooth Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 9000 PK

  • Mfr # 809342

  • Zoro # G106370936


product price:  $939.99
/pk 9000, $0.10/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
0.594-0.61 in
Minimum Thickness
0.028 in
Maximum Thickness
0.034 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
809342
Zoro #
G106370936
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
5/16 in
Outside Diameter
0.594-0.61 in
Minimum Thickness
0.028 in
Maximum Thickness
0.034 in
Inside Diameter
0.32-0.332 in

Details

Item
Internal Tooth Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

5/16" Internal Tooth Lock Washers/Steel/Zinc/Outer Dia .594" - .610"/Thickness 028 - .034,9000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products