Internal Tooth Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 6000 PK

  • Mfr # 640866

  • Zoro # G806370854


product price:  $880.99
/pk 6000, $0.15/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
0.74-0.789 in
Minimum Thickness
0.032 in
Maximum Thickness
0.040 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
640866
Zoro #
G806370854
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
7/16 in
Outside Diameter
0.74-0.789 in
Minimum Thickness
0.032 in
Maximum Thickness
0.040 in
Inside Diameter
0.448-0.464 in

Details

Item
Internal Tooth Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

7/16" Internal Tooth Lock Washers/Steel/Zinc/Outer Dia .740" - .789"/Thickness 032" - .040",6000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products