Internal Tooth Lock Washer, For Screw Size #8 Steel, Black Zinc Finish, 10000 PK

  • Mfr # 353101

  • Zoro # G106370875


product price:  $412.99
/pk 10000, $0.04/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Zinc
Outside Diameter
0.325-0.34 in
Minimum Thickness
0.018 in
Maximum Thickness
0.024 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
353101
Zoro #
G106370875
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#8
Outside Diameter
0.325-0.34 in
Minimum Thickness
0.018 in
Maximum Thickness
0.024 in
Inside Diameter
0.168-0.176 in

Details

Item
Internal Tooth Lock Washer
Material
Steel
Finish
Black Zinc
System of Measurement
Inch

Description

#8 Internal Tooth Lock Washers/Black Zinc/Outer Dia .325" - .340"/Thickness 018" - .024",10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products