Internal Tooth Lock Washer, For Screw Size M3 Steel, Zinc Plated Finish, 10000 PK
- Mfr # 395933
- Zoro # G706370749
product price:Â
$
207.99
/pk of 10000, $0.02/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Outside Diameter
5.7-6 mm
Minimum Thickness
0.415 mm
Maximum Thickness
0.485 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 395933
- Zoro #
- G706370749
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Internal Tooth Lock Washer
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- DIN 6797J
- System of Measurement
- Metric
Dimensions
- For Screw Size
- M3
- Outside Diameter
- 5.7-6 mm
- Minimum Thickness
- 0.415 mm
- Maximum Thickness
- 0.485 mm
- Inside Diameter
- 3.2-3.38 mm
Description
M3 Internal Tooth Lock Washers/Zinc/DIN6797J/Outer Dia 6.1 - 6.5mm/Thickness 415 - .485mm,10000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.