Shop NEWPORT FASTENERS
See all product information
Create Account
Internal Tooth Lock Washer, For Screw Size M5 18-8 Stainless Steel, 10000 PK
- Mfr # 341124
- Zoro # G806370885
product price:Â
$
251.99
/pk of 10000, $0.03/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Outside Diameter
9.64-10 mm
Maximum Thickness
1.2 mm
Standards
DIN 6797J
Inside Diameter
5.3-5.48 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 341124
- Zoro #
- G806370885
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Internal Tooth Lock Washer
- Material
- 18-8 Stainless Steel
- Standards
- DIN 6797J
- System of Measurement
- Metric
- Material Grade/Class
- Not Graded
Dimensions
- For Screw Size
- M5
- Outside Diameter
- 9.64-10 mm
- Maximum Thickness
- 1.2 mm
- Inside Diameter
- 5.3-5.48 mm
Description
M5 Internal Tooth Lock Washers/18-8 Stainless Steel/DIN6797J , 10000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.