Internal/External Tooth Lock Washer, For Screw Size 1/2 in 18-8 Stainless Steel, 500 PK

  • Mfr # 729747

  • Zoro # G806370755


product price:  $1,181.99
/pk 500, $2.36/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Outside Diameter
1.22-1.26 in
Minimum Thickness
0.047 in
Maximum Thickness
0.055 in
Inside Diameter
0.512-0.53 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
729747
Zoro #
G806370755
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1/2 in
Outside Diameter
1.22-1.26 in
Minimum Thickness
0.047 in
Maximum Thickness
0.055 in
Inside Diameter
0.512-0.53 in

Details

Item
Internal/External Tooth Lock Washer
Material
18-8 Stainless Steel
System of Measurement
Inch
Material Grade/Class
Not Graded

Description

1/2 Internal/External Tooth Lock Washers/18-8 St. Steel/Outer Dia 1.220"-1.260"/Thickness 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products