Internal/External Tooth Lock Washer, For Screw Size 1/4 in 18-8 Stainless Steel, 5000 PK

  • Mfr # 762019

  • Zoro # G506370789


product price:  $2,704.99
/pk 5000, $0.54/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Outside Diameter
0.725-0.76 in
Minimum Thickness
0.032 in
Maximum Thickness
0.040 in
Inside Diameter
0.256-0.267 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
762019
Zoro #
G506370789
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1/4 in
Outside Diameter
0.725-0.76 in
Minimum Thickness
0.032 in
Maximum Thickness
0.040 in
Inside Diameter
0.256-0.267 in

Details

Item
Internal/External Tooth Lock Washer
Material
18-8 Stainless Steel
System of Measurement
Inch
Material Grade/Class
Not Graded

Description

1/4 Internal/External Tooth Lock Washers/18-8 St. Steel/Outer Dia .725"-.760"/Thickness 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.