
Shop NEWPORT FASTENERS
See all product information
Internal/External Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 10000 PK
Mfr # 186789
Zoro # G006370852
product price:Â $3,157.99
/pk 10000, $0.32/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Outside Diameter
0.725-0.76 in
Minimum Thickness
0.032 in
Maximum Thickness
0.040 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
186789
Zoro #
G006370852
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
1/4 in
Outside Diameter
0.725-0.76 in
Minimum Thickness
0.032 in
Maximum Thickness
0.040 in
Inside Diameter
0.256-0.267 in
Details
Item
Internal/External Tooth Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Description
1/4" Internal/External Tooth Lock Washers/Zinc/Outer Dia .725"-.760"/Thickness 032"-.040",10000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.