Internal/External Tooth Lock Washer, For Screw Size 3/8 in Steel, Black Oxide Finish, 6000 PK

  • Mfr # 412237

  • Zoro # G406370742


product price:  $3,229.99
/pk 6000, $0.54/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
0.965-0.985 in
Minimum Thickness
0.037 in
Maximum Thickness
0.045 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
412237
Zoro #
G406370742
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
3/8 in
Outside Diameter
0.965-0.985 in
Minimum Thickness
0.037 in
Maximum Thickness
0.045 in
Inside Diameter
0.384-0.398 in

Details

Item
Internal/External Tooth Lock Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Inch

Description

3/8" Internal/External Tooth Lock Washers/Outer Dia .965" - .985"/Thickness 037" - .045",6000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.