Shop NEWPORT FASTENERS
See all product information
Create Account
Internal/External Tooth Lock Washer, For Screw Size #6 18-8 Stainless Steel, 5000 PK
- Mfr # 691589
- Zoro # G206370904
product price:Â
$
1,406.99
/pk of 5000, $0.28/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Outside Diameter
0.495-0.51 in
Minimum Thickness
0.023 in
Maximum Thickness
0.028 in
Inside Diameter
0.141-0.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 691589
- Zoro #
- G206370904
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Internal/External Tooth Lock Washer
- Material
- 18-8 Stainless Steel
- System of Measurement
- Inch
- Material Grade/Class
- Not Graded
Dimensions
- For Screw Size
- #6
- Outside Diameter
- 0.495-0.51 in
- Minimum Thickness
- 0.023 in
- Maximum Thickness
- 0.028 in
- Inside Diameter
- 0.141-0.15 in
Description
#6 Internal/External Tooth Lock Washers/18-8 St. Steel/Outer Dia .495"-.510"/Thickness 5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.