Jam Nut, #2-4.5, Steel, Grade A, Plain, 1-23/32 in Ht, 25 PK

  • Mfr # 927997-BR-25

  • Zoro # G106325844


product price:  $371.99
/pk 25, $14.88/ea
Free Shipping & Returns

Key Features

Thread Size
#2-4.5
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
Hex Height
1-23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
927997-BR-25
Zoro #
G106325844
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#2-4.5
Hex Height
1-23/32 in
Hex Width
3 in

Details

Item
Jam Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
Standards
ANSI/ASME B18.2.2-1987
System of Measurement
Inch

Description

2"-4 1/2 Heavy Hex Jam Nuts/A563 Grade A Steel/Plain , 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.