
Jam Nut, M14-2.00, 316 Stainless Steel, Not Graded, Plain, 7 mm Ht, 700 PK
Mfr # 400561-BR-700
Zoro # G806322761
product price:Â $747.99
/pk 700, $1.07/ea
Free Shipping & Returns
Key Features
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
7 mm
Hex Width
24 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
400561-BR-700
Zoro #
G806322761
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M14-2.00
Hex Height
7 mm
Hex Width
24 mm
Details
Item
Jam Nut
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 439
System of Measurement
Metric
Description
M14-2.00 Hex Jam Nuts DIN 439/316 Stainless Steel , 700PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.