Jam Nut, M6-1.00, 316 Stainless Steel, Not Graded, Plain, 5 mm Ht, 5000 PK

  • Mfr # 951444-BR-5000

  • Zoro # G006325784


product price:  $420.99
/pk 5000, $0.08/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
5 mm
Hex Width
9.78 to 10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
951444-BR-5000
Zoro #
G006325784
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M6-1.00
Hex Height
5 mm
Hex Width
9.78 to 10 mm

Details

Item
Jam Nut
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 439
System of Measurement
Metric

Description

M6-1.00 Hex Jam Nuts DIN 439/316 Stainless Steel , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.