Lag Screw, 1/4 in, 4-1/2 in, Steel, Zinc Plated Hex 300 PK
- Mfr # 808341
- Zoro # G506325208
product price:Â
$
221.99
/pk of 300, $0.74/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Drive Size
1/4 in
Material
Steel
Finish
Zinc Plated
Head Style
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 808341
- Zoro #
- G506325208
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Screw Size
- 1/4 in
- Fastener Length
- 4-1/2 in
- Drive Size
- 1/4 in
Details
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Lag Screw
- Head Style
- Hex
Description
1/4" x 4 1/2" Lag Screws/Steel/Zinc , 300PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.