Shop NEWPORT FASTENERS
See all product information
Lag Screw, 3/4 in, 2-1/2 in, Steel, Zinc Plated Hex 50 PK
Mfr # 753219
Zoro # G706325084
product price:Â $305.99
/pk 50, $6.12/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Drive Size
3/4 in
Material
Steel
Finish
Zinc Plated
Head Style
Hex
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
753219
Zoro #
G706325084
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
3/4 in
Fastener Length
2-1/2 in
Drive Size
3/4 in
Details
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Item
Lag Screw
Head Style
Hex
Description
3/4" x 2 1/2" Lag Screws/Steel/Zinc , 50PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.