This item is Discontinued.

Newport Fasteners Lag Screw, 5/16 in, 1 in, Steel, Hot Dipped Galvanized Hex 400 PK 569401

Lag Screw, 5/16 in, 1 in, Steel, Hot Dipped Galvanized Hex 400 PK (Discontinued)

  • Mfr # 569401
  • Zoro # G106325400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
569401
Zoro #
G106325400
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
5/16 in
Fastener Length
1 in

Details

System of Measurement
Inch
Material
Steel
Finish
Hot Dipped Galvanized
Item
Lag Screw
Head Style
Hex

Description

5/16" x 1" Lag Screws/Steel/Hot Dip Galvanized , 400PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.