Shop NEWPORT FASTENERS

Lag Screw, 5/8 in, 7 in, Steel, Zinc Plated Hex 30 PK

  • Mfr # 958004

  • Zoro # G306325613


product price:  $236.99
/pk 30, $7.90/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Head Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
958004
Zoro #
G306325613
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
5/8 in
Fastener Length
7 in

Details

System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Item
Lag Screw
Head Style
Hex

Description

5/8" x 7" Lag Screws/Steel/Zinc , 30PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.