Lock Nut, 1-1/2", Zamac, Zinc Plated, 500 PK

  • Mfr # 410820

  • Zoro # G806327704


product price:  $914.99
/pk 500, $1.83/ea
Free Shipping & Returns

Key Features

Material
Zamac
Finish
Zinc Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
410820
Zoro #
G806327704
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-1/2"

Details

Item
Lock Nut
Material
Zamac
Finish
Zinc Plated
System of Measurement
Inch

Description

1 1/2 Conduit Lock Nut/Die Cast Zinc Alloy/UL & CSA Approved , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.