
Lock Nut, 1"-14, Steel, Grade C, Zinc Plated, 25 PK
Mfr # 297309-PR-25
Zoro # G206327618
product price: $211.99
/pk 25, $8.48/ea
Free Shipping & Returns
Key Features
Thread Size
1"-14
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Grade C
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
297309-PR-25
Zoro #
G206327618
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1"-14
Details
Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Grade C
Finish
Zinc Plated
System of Measurement
Inch
Description
1"-14 Non Flanged Stover Locknuts Automation Style/Grade C/Zinc , 25PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.