Lock Nut, 5/8"-11, Steel, Cadmium Plated, 0.147 in Ht, 50 PK

  • Mfr # NB217220P-50

  • Zoro # G906332776


product price:  $999.99
/pk 50, $20.00/ea
Free Shipping & Returns

Key Features

Thread Size
5/8"-11
Hex Type
Heavy Hex
Material
Steel
Finish
Cadmium Plated
Hex Height
0.147 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NB217220P-50
Zoro #
G906332776
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/8"-11
Hex Height
0.147 in
Hex Width
0.928 in

Details

Item
Lock Nut
Hex Type
Heavy Hex
Material
Steel
Finish
Cadmium Plated
System of Measurement
Inch

Description

5/8-11 Heavy Hex Thin Height Flex Locknuts/Steel/Cadmium , 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products