Lock Nut, M20-2.50, Steel, Class 8, Zinc Plated, 150 PK

  • Mfr # 281543-BR-150

  • Zoro # G106327602


product price:  $287.99
/pk 150, $1.92/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 980
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
281543-BR-150
Zoro #
G106327602
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M20-2.50

Details

Item
Lock Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 980
System of Measurement
Metric

Description

M20-2.50 Prevailing Torque Locknuts/Steel/Class 8/Zinc/DIN 980 V , 150PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.