Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 5 mm Ht, 400 PK

  • Mfr # 191912-PR-400

  • Zoro # G106327572


product price:  $84.15
/pk 400, $0.21/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Hex Height
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
191912-PR-400
Zoro #
G106327572
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M6-1.00
Hex Height
5 mm
Hex Width
9.78 mm

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
System of Measurement
Metric

Description

M6-1.00 Hex Keps Nuts/Metric Class 8 Steel/Zinc Plated , 400PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.