Shop NEWPORT FASTENERS
See all product information
Low Crown Acorn Nut, 5/16"-18, Steel, Nickel Plated, 0.385 in H, 1800 PK
Mfr # NB301023B-1800
Zoro # G206305470
product price:Â $503.99
/pk 1800, $0.28/ea
Free Shipping & Returns
Key Features
Thread Size
5/16"-18
Material
Steel
Profile
Low Crown
Finish
Nickel Plated
Overall Height
0.385 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NB301023B-1800
Zoro #
G206305470
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/16"-18
Overall Height
0.385 in
Hex Width
0.562 in
Details
Item
Acorn Nut
Material
Steel
Profile
Low Crown
Finish
Nickel Plated
System of Measurement
Inch
Description
5/16-18 Closed End Acorn Nuts/Low Crown/Steel/Nickel , 1800PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.