Shop NEWPORT FASTENERS
See all product information
Create Account
Low Crown Acorn Nut, M12-1.75, Steel, Zinc Plated, 22 mm H, 100 PK
- Mfr # 673559-PR-100
- Zoro # G806303951
product price:Â
$
201.99
/pk of 100, $2.02/ea
Free Shipping & Returns
Key Features
Thread Size
M12-1.75
Material
Steel
Profile
Low Crown
Finish
Zinc Plated
Material Grade/Class
Class 6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 673559-PR-100
- Zoro #
- G806303951
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- M12-1.75
- Overall Height
- 22 mm
- Hex Width
- 19 mm
Details
- Item
- Acorn Nut
- Material
- Steel
- Profile
- Low Crown
- Finish
- Zinc Plated
- Material Grade/Class
- Class 6
- Standards
- DIN 1587
- System of Measurement
- Metric
- Cap Color
- Silver
Description
M12-1.75 Closed End Acorn Nuts/Low Crown/Class 6 Steel/Zinc Plated/DIN 1587 , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.