Flange Nut, M10-1.50, 18-8 Stainless Steel, Not Graded, 15 mm Hex Wd, 500 PK

  • Mfr # 669441

  • Zoro # G706308476


product price:  $333.99
/pk 500, $0.67/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Hex Width
15 mm
Flange Diameter
21.8 mm
Standards
DIN 6923
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
669441
Zoro #
G706308476
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M10-1.50
Hex Width
15 mm
Flange Diameter
21.8 mm

Details

Item
Flange Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Standards
DIN 6923
System of Measurement
Metric
Thread Direction
Right Hand

Description

M10-1.5 Hex Flange Nuts/Non-Serrated/18-8 Stainless Steel/DIN6923 , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.