Nylon Insert Lock Nut, M12-1.75, Steel, Class 8, Black Oxide, 300 PK

  • Mfr # 900236

  • Zoro # G506331810


product price:  $207.99
/pk 300, $0.69/ea
Free Shipping & Returns

Key Features

Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Black Oxide
Hex Width
18.67 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
900236
Zoro #
G506331810
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M12-1.75
Hex Width
18.67 mm

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Black Oxide
Standards
DIN 985
System of Measurement
Metric
Corrugated Tubing Fitting Color
Black

Description

M12-1.75 Nylon Insert Locknuts/Steel/Black Oxide/DIN985 , 300PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.