
M14-2.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 150 mm Length, 25 PK
Mfr # 386579-25
Zoro # G806341427
product price:Â $383.99
/pk 25, $15.36/ea
Free Shipping & Returns
Key Features
Hex Drive
Thread Size
M14-2.00
Screw Length
150 mm
Material
Alloy Steel
Finish
Black Oxide
Standards
DIN 912; ISO 4762
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
386579-25
Zoro #
G806341427
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M14-2.00
Screw Length
150 mm
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Standards
DIN 912; ISO 4762
System of Measurement
Metric
Fastener Thread Type
Coarse Thread
Thread Style
Partially Threaded
Description
Socket Head Cap Screws DIN 912,Alloy Steel,12.9 ,Black Oxide,M14-2.00 x150mm Coarse Thread, 25PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.