M14-2.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 70 mm Length, 25 PK

  • Mfr # 219448-25

  • Zoro # G306330921


product price:  $217.99
/pk 25, $8.72/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
M14-2.00
Screw Length
70 mm
Material
Alloy Steel
Finish
Black Oxide
Standards
DIN 912; ISO 4762
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
219448-25
Zoro #
G306330921
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M14-2.00
Screw Length
70 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Standards
DIN 912; ISO 4762
System of Measurement
Metric
Fastener Thread Type
Coarse Thread
Thread Style
Partially Threaded

Description

Socket Head Cap Screws DIN 912,Alloy Steel,12.9 ,Black Oxide,M14-2.00 x70mm Coarse Thread, 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.