Shop NEWPORT FASTENERS
See all product information
Create Account
M16-2.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 100 mm Length, 25 PK
- Mfr # 959626-25
- Zoro # G306349589
product price:Â
$
279.99
/pk of 25, $11.20/ea
Free Shipping & Returns
Key Features
Hex Drive
Thread Size
M16-2.00
Screw Length
100 mm
Material
Alloy Steel
Finish
Black Oxide
Standards
ASTM A574M, ISO 4762
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 959626-25
- Zoro #
- G306349589
- UPC #
- -
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Black Oxide
- Drive Type
- Hex
- Standards
- ASTM A574M, ISO 4762
- System of Measurement
- Metric
Dimensions
- Thread Size
- M16-2.00
- Screw Length
- 100 mm
Description
Socket Head Cap Screw, M16-2.0x100mm, Alloy Steel, Black Oxide, Hex Socket, Blue Devil Brand, , 25PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.