
M16-2.00 Socket Head Cap Screw, Socket, Zinc Plated Alloy Steel, 130 mm Length, 25 PK
Mfr # 286705-25
Zoro # G006337312
product price:Â $578.99
/pk 25, $23.16/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
Thread Size
M16-2.00
Material
Alloy Steel
Finish
Zinc Plated
Drive Size
14.142 mm
Tensile Strength
1220 N/mm2
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
286705-25
Zoro #
G006337312
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M16-2.00
Screw Length
130 mm
Drive Size
14.142 mm
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
1220 N/mm2
Standards
DIN 912
System of Measurement
Metric
Fastener Thread Type
Coarse Thread
Thread Style
Partially Threaded
Description
Socket Head Cap Screws DIN 912,Alloy Steel,12.9 ,Zinc Plated,M16-2.00 x130mm Coarse Thread, 25PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.