
M24-3.00 Socket Head Cap Screw, Flat, Black Oxide Alloy Steel, 70 mm Length, 25 PK
Mfr # 874990-25
Zoro # G506347569
product price:Â $1,320.99
/pk 25, $52.84/ea
Free Shipping & Returns
Key Features
Flat Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Drive Size
14 mm
Standards
DIN 7991
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
874990-25
Zoro #
G506347569
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M24-3.00
Screw Length
70 mm
Drive Size
14 mm
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Standards
DIN 7991
System of Measurement
Metric
Description
Socket Flat Countersunk Head Cap Screw, DIN 7991, M24-3.0 x 170mm, Alloy 12.9, Black Oxide, 25PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.