
M2.5-0.45 Socket Head Cap Screw, 18-8 Stainless Steel, 8 mm Length, 100 PK
Mfr # 853303-100
Zoro # G506347859
product price:Â $45.99
/pk 100, $0.46/eaKey Features
Hex Drive
Thread Size
M2.5-0.45
Screw Length
8 mm
Material
18-8 Stainless Steel
Drive Size
2.045 mm
Tensile Strength
1220 N/mm2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
853303-100
Zoro #
G506347859
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M2.5-0.45
Screw Length
8 mm
Drive Size
2.045 mm
Details
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Drive Type
Hex
Tensile Strength
1220 N/mm2
Standards
ISO 4762
System of Measurement
Metric
Thread Style
Fully Threaded
Fastener Thread Type
Coarse Thread
Description
Socket Head Cap Screws,Stainless Steel 18-8,M2.5-0.45 x8mm Coarse Thread,Fully Threaded, 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.