M3-0.50 x 5 mm Phillips Pan Machine Screw, Zinc Plated Steel, 5000 PK

  • Mfr # 905841

  • Zoro # G006364356


product price:  $547.99
/pk 5000, $0.11/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M3-0.50
Fastener Length
5 mm
Drive Size
#1
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
905841
Zoro #
G006364356
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M3-0.50
Fastener Length
5 mm
Drive Size
#1

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Standards
ISO 7045
Item
SEMS Machine Screw
Min. Tensile Strength
400 N/mm2
Screw Head Type
Pan

Description

M3-0.5 x 5 mm SEMS Screws/External Tooth Washer/Phillips/Pan Head/Steel/Zinc/ISO7045 , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.