Shop NEWPORT FASTENERS
See all product information
Create Account
M3-0.50 x 35 mm Phillips Pan Machine Screw, Yellow Zinc Plated Steel, 2000 PK
- Mfr # 758889
- Zoro # G106367561
product price:Â
$
412.99
/pk of 2000, $0.21/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M3-0.50
Fastener Length
35 mm
Drive Size
#2
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 758889
- Zoro #
- G106367561
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Phillips
- Material
- Steel
- Finish
- Yellow Zinc Plated
- Standards
- JIS-B1 188
- Item
- SEMS Machine Screw
- Screw Head Type
- Pan
- Min. Tensile Strength
- 420 N/mm2
Dimensions
- Thread Size
- M3-0.50
- Fastener Length
- 35 mm
- Drive Size
- #2
Description
M3-0.5x35mm SEMS Screws/Double Washer/Phil./Pan Hd/Zinc Yellow/Split Lockwasher & Flat 2000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.