M3.5-0.60 x 20 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 3000 PK
- Mfr # 654116
- Zoro # G006333529
product price:Â
$
688.99
/pk of 3000, $0.23/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 654116
- Zoro #
- G006333529
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- M3.5-0.60
- Fastener Length
- 20 mm
Details
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Phillips
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Item
- Machine Screw
- Thread Style
- Fully Threaded
Description
M3.5-0.6 x 20 mm Machine Screws/Phillips/Pan Head/18-8 Stainless Steel/DIN7985A , 3000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.