M3.5-0.60 x 25 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 5000 PK

  • Mfr # 414306-BR-5000

  • Zoro # G306311661


product price:  $634.99
/pk 5000, $0.13/ea
Free Shipping & Returns

Key Features

Flat Head
Slotted Drive
System of Measurement
Metric
Thread Size
M3.5-0.60
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
414306-BR-5000
Zoro #
G306311661
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M3.5-0.60
Fastener Length
25 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw

Description

M3.5-0.60 x 25mm Machine Screws/Slotted/Flat Head/18-8 Stainless Steel , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products