Flange Nut, M4-0.70, 316 Stainless Steel, Not Graded, 7 mm Hex Wd, 3000 PK

  • Mfr # 219232

  • Zoro # G606308927


product price:  $633.99
/pk 3000, $0.21/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Material Grade/Class
Not Graded
Hex Width
7 mm
Flange Diameter
10 mm
Standards
DIN 6923
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219232
Zoro #
G606308927
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M4-0.70
Hex Width
7 mm
Flange Diameter
10 mm

Details

Item
Flange Nut
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Standards
DIN 6923
System of Measurement
Metric
Thread Direction
Right Hand

Description

M4-0.7 Hex Flange Nuts/Non-Serrated/316 Stainless Steel/DIN6923 , 3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.