M4-0.70 Socket Head Cap Screw, Button, Black Oxide Alloy Steel, 16 mm Length, 100 PK

  • Mfr # 727429-100

  • Zoro # G306346250


product price:  $80.89
/pk 100, $0.81/ea
Free Shipping & Returns

Key Features

Button Head
Hex Drive
Thread Size
M4-0.70
Material
Alloy Steel
Finish
Black Oxide
Drive Size
2.50 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
727429-100
Zoro #
G306346250
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M4-0.70
Screw Length
16 mm
Drive Size
2.50 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
System of Measurement
Metric
Thread Style
Fully Threaded

Description

Socket Head Cap Screw, M4-0.7x16mm, Alloy Steel, Black Oxide, Hex Socket, Blue Devil Brand, , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products