M4-0.70 Socket Head Cap Screw, Zinc Plated Alloy Steel, 6 mm Length, 100 PK

  • Mfr # 417557-100

  • Zoro # G306342023


product price:  $51.25
/pk 100, $0.51/ea

Key Features

Hex Drive
Thread Size
M4-0.70
Material
Alloy Steel
Finish
Zinc Plated
Drive Size
3.071 mm
Tensile Strength
1220 N/mm2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
417557-100
Zoro #
G306342023
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M4-0.70
Screw Length
6 mm
Drive Size
3.071 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Zinc Plated
Drive Type
Hex
Tensile Strength
1220 N/mm2
Standards
DIN 912
System of Measurement
Metric
Fastener Thread Type
Coarse Thread
Thread Style
Fully Threaded

Description

Socket Head Cap Screws DIN 912,Alloy Steel,12.9 ,Zinc Plated,M4-0.70 x6mm Coarse Thread, 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products