M4-0.70 x 8 mm Phillips Pan Machine Screw, 18-8 Stainless Steel, 2000 PK

  • Mfr # 977430

  • Zoro # G006364127


product price: $1,083.99
/pk 2000, $0.54/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M4-0.70
Fastener Length
8 mm
Drive Size
#2
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
977430
Zoro #
G006364127
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M4-0.70
Fastener Length
8 mm
Drive Size
#2

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Standards
ISO 7045
Item
SEMS Machine Screw
Min. Tensile Strength
72,500 psi
Screw Head Type
Pan

Description

M4-0.7x8mm SEMS Screws/Internal Tooth Washer/Phil./Pan Hd/St. Steel/Screw: 18-8 Stainless, 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.