M5-0.80 Socket Head Cap Screw, Flat Head, Plain Stainless Steel, 25 mm Length, 100 PK

  • Mfr # 237481-100

  • Zoro # G306338354


product price:  $56.99
/pk 100, $0.57/ea

Key Features

Flat Head
Hex Drive
Thread Size
M5-0.80
Screw Length
25 mm
Material
Stainless Steel
Finish
Plain
Drive Size
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237481-100
Zoro #
G306338354
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M5-0.80
Screw Length
25 mm
Drive Size
3 mm

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
1040 Mpa
Standards
ANSI/ASME B18.3.5M
System of Measurement
Metric

Description

Socket Flat Countersunk Head Cap Screw, M5-0.8 x 25mm, Stainless Steel A4-70, Hex Socket , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products