Hex Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, Black Oxide, 5 mm Ht, 2000 PK

  • Mfr # 308841

  • Zoro # G306310329


product price:  $356.99
/pk 2000, $0.18/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Black Oxide
Hex Height
5 mm
Hex Width
9.78 to 10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
308841
Zoro #
G306310329
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M6-1.00
Hex Height
5 mm
Hex Width
9.78 to 10 mm

Details

Item
Hex Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Black Oxide
Standards
DIN 934
System of Measurement
Metric

Description

M6-1.0 Finished Hex Nuts/18-8 Stainless Steel/Black Oxide/DIN 934 , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products