Flange Nut, M6-1.00, Steel, Class 8, Zinc Plated, 10 mm Hex Wd, 3000 PK

  • Mfr # 416669

  • Zoro # G006308473


product price: $513.99
/pk 3000, $0.17/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Hex Width
10 mm
Flange Diameter
14.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
416669
Zoro #
G006308473
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M6-1.00
Hex Width
10 mm
Flange Diameter
14.2 mm

Details

Item
Flange Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 6923
System of Measurement
Metric
Thread Direction
Right Hand

Description

M6-1.0 Hex Flange Nuts/Non-Serrated/Class 8/Zinc/DIN6923 , 3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.